Motion
1/4XRL AIR RESPIRATOR 500

GATES RUBBER CO
1/4XRL AIR RESPIRATOR 500

1/4XRL AIR RESPIRATOR 500
Mi Item #02735784
MFR #1/4XRL AIR RESPIRATOR 500
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4XRL AIR RESPIRATOR 500

1/4XRL AIR RESPIRATOR 500
Mi Item #02735784
MFR #1/4XRL AIR RESPIRATOR 500

Mfr description
1/4 AIR MASTER RESPIRATOR 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Length
    600 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    0.51 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Handling mixtures of oxygen, helium and nitrogen gases customarily used in applications as air breathing hose. The kink–resistant hose is designed for extra–long wear under normal operating use.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053797466
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)