Motion
SUCST207-20

IPTCI BEARINGS
SUCST207-20

Take-Up Ball Bearing Unit - 1-1/4 in Bore, Stainless Steel Housing, Standard Duty
Mi Item #02736331
MFR #SUCST207-20
Price$342.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCST207-20

Take-Up Ball Bearing Unit - 1-1/4 in Bore, Stainless Steel Housing, Standard Duty
Mi Item #02736331
MFR #SUCST207-20

Mfr description
SUCST 207-20 SS WIDE SLOT T/U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.81/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Weight
    3.7 lbs

Details

  • Bearing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Food Grade Grease
  • Housing Material
    Stainless Steel
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SUCST207-20
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    80067505011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)