Motion
SHW27-160L

THK AMERICA INC
SHW27-160L

Linear Guide Standard Ball Profile Rail - Series: SHW27, 27 mm Rail, 160 mm Max Length, Wide Rail
MI ITEM #02736358
MFR #SHW27-160L
Your Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW27-160L

Linear Guide Standard Ball Profile Rail - Series: SHW27, 27 mm Rail, 160 mm Max Length, Wide Rail
MI ITEM #02736358
MFR #SHW27-160L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.08/each(List $136.35)

Overview

Mfr description
SHW27-160L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Rail Style
    Wide Rail
  • Maximum Length
    160 mm
  • Overall Height
    15 mm
  • Nominal Rail Size
    27 mm
  • Accuracy Class
    Normal
  • Overall Length
    160 mm
  • Overall Width
    42 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    16 kN
  • Series
    SHW27
  • Weight
    9.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text