1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
521H20A+600
Linear Guide Standard Ball Profile Rail - Series: 500, 20 mm Rail, Standard
MI ITEM #
02736590
MFR #
521H20A+600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THOMSON (ALTRA) 521H20A+600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
521H20A+600
Linear Guide Standard Ball Profile Rail - Series: 500, 20 mm Rail, Standard
MI ITEM #
02736590
MFR #
521H20A+600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Nominal Rail Size
20 mm
Overall Length
600 mm
Details
Accuracy Class
High Grade
Measurement Standard
Metric
Operating Temperature Range
-40 to 80º C
Rail Style
Standard
Series
500
Overview
Mfr description
521H20A+600 RAIL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought