Motion
3280-8M-30
HTD Belt - 8M, 8 mm Pitch, 3280 mm Overall Length, 30 mm Width, 410 Teeth
MI ITEM #02736615
MFR #3280-8M-30
Your Price$210.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 3280 mm Overall Length, 30 mm Width, 410 Teeth
MI ITEM #02736615
MFR #3280-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.44/each(List $242.00)

Overview

Mfr description
3280-8M-30 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    3280 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3280 mm
  • Manufacturer Upc Number
    785201764783
  • UPC_NO
    785201764783
  • Weight
    1.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text