Motion
8183
Cross-Arm/Pass-Through Web Sling - Polyester, 6 ft Long, 400 lb Capacity
Mi Item #02736816
MFR #8183
Price$147.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Arm/Pass-Through Web Sling - Polyester, 6 ft Long, 400 lb Capacity
Mi Item #02736816
MFR #8183

Mfr description
8183 CROSSARM STRAP,6'L,SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.46/each

Specifications

Dimensions

  • Connection Opening Size
    2 in, 3 in
  • Length
    6 ft
  • Line Width Or Diameter
    2 in

Details

  • Capacity
    400 lbs
  • Color
    Green
  • End Connections
    D-Ring
  • Material
    Polyester
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, OSHA 1910.66, OSHA 1926.502
  • Type
    Cross-Arm/Pass-Through Web Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)