Motion
SXC0016P
Vickers VP Series Tie-Rod Light Duty Pneumatic
Mi Item #02736937
MFR #SXC0016P
Price$3,545.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VP Series Tie-Rod Light Duty Pneumatic
Mi Item #02736937
MFR #SXC0016P

Mfr description
VP08NACA2FN14000 ALUM AIR CYL
  • Advanced design features
  • Lightweight but strong
  • Built to last
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,545.50/each

Specifications

Dimensions

  • Bore Diameter
    8 in
  • Net Stroke Length
    14 in
  • Product Height
    8.50 in
  • Product Length
    22.94 in
  • Rod Diameter
    1.375 in
  • Weight
    389.00 lb
  • Width
    8.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic light duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 1-Cap 4
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Head Square flange
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Viton lip-type
  • Port Location
    Head 2-Cap 2
  • Port Type
    Oversize NPTF
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal with Scraper
  • Seal Material
    Urethane
  • Series
    VP Series
  • Single or Double Rod
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)