Motion
D213-9NE
Lineman's Pliers, New England Nose, 9-Inch
Mi Item #02736953
MFR #D213-9NE
Price$65.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers, New England Nose, 9-Inch
Mi Item #02736953
MFR #D213-9NE

Mfr description
D213-9NE 9" SIDE CUT PLIERS
  • Pliers with high-leverage design; rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Induction hardened cutting knives for long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.10/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-3/8 in
  • Weight
    7.20 lbs

Details

  • Handle Style
    Plastic
  • Harmonization Code
    8203206030
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
  • UPC_NO
    092644700422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)