Specifications
Dimensions
- Port Size1/8 NPT
- Weight0.03 lbs
Details
- Accessory TypeAdapter Plate
- Country of OriginCN
- Included OptionsWith Pressure Gauge
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)