Motion
NARJ210-M5BG-1

SMC CORP OF AMERICA
NARJ210-M5BG-1

Standard Air Regulator - 5 mm Inlet Port, Metric Inlet Thread, Straight, 5 mm Outlet Port, Metric Outlet Thread, Straight
MI ITEM #02737026
MFR #NARJ210-M5BG-1
Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARJ210-M5BG-1

Standard Air Regulator - 5 mm Inlet Port, Metric Inlet Thread, Straight, 5 mm Outlet Port, Metric Outlet Thread, Straight
MI ITEM #02737026
MFR #NARJ210-M5BG-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.60/each

Specifications

Dimensions

  • Inlet Port Size
    5 mm
  • Outlet Port Size
    5 mm

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    Metric
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    NARB

Overview

Mfr description
NARJ210-M5BG-1 REGULATOR, MINIATURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought