Motion
6106024
S Hook - Steel Material, 35 lbs Wt. Capacity, 0.1870 in Wire Size, Blu-Krome
MI ITEM #02737042
MFR #6106024
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel Material, 35 lbs Wt. Capacity, 0.1870 in Wire Size, Blu-Krome
MI ITEM #02737042
MFR #6106024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.85/each

Specifications

Dimensions

  • Weight
    0.04 lbs
  • Wire Size
    0.1870 in
  • Working Load Limit
    35 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Blu-Krome
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418084980
  • Material
    Steel
  • Product Types
    S Hook
  • UPC_NO
    020418084980
  • Weight Capacity
    35 lbs

Overview

Mfr description
610-6024 S HOOK
  • Wire size: 0.187"
  • Length: 1-13/16"
  • Finish: Zinc plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought