Motion
AR30-N02BE-Z
Standard Air Regulator - NPT 0.2500 Port, 7.30 to 123 psi
Mi Item #02737083
MFR #AR30-N02BE-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 0.2500 Port, 7.30 to 123 psi
Mi Item #02737083
MFR #AR30-N02BE-Z

Mfr description
AR30-N02BE-Z REGULATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Outlet Port Size
    1/4 in
  • Overall Height
    53 mm
  • Overall Length
    116 mm
  • Overall Width
    71.5 mm
  • Port Size
    1/4 NPT
  • Weight
    0.92 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket, Name Plate, Pressure Gauge - psi, °F, Square Pressure Gauge
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    With Bracket
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Proof Pressure
    217 psi
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)