Motion
KLOC-SS-D300
KLOC-SS-D300 K-Loc™ 3 in. Size Part D Female Coupler x Female NPT
Mi Item #02737205
MFR #KLOC-SS-D300
Price$374.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLOC-SS-D300 K-Loc™ 3 in. Size Part D Female Coupler x Female NPT
Mi Item #02737205
MFR #KLOC-SS-D300

Mfr description
KLOC-SS-D300 FITTING
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.21/each

Specifications

Dimensions

  • Size
    3
  • Weight
    3.85 lb

Details

  • Additional Details
    K-Loc™ Auto Lock SS316 Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353068946
  • Material
    Type 316 Stainless Steel
  • Product Types
    K-Loc™ Part D Female Coupler x Female NPT
  • Type
    Quick-Acting Coupler
  • UPC_NO
    822353068946
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)