Motion
61856-M
Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #02737253
MFR #61856-M
Price$9,233.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #02737253
MFR #61856-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,233.24/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61856-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing has 280 mm bore, open type, 350 mm outside diameter, and 33 mm width for heavy radial uses.
  • Manufacturer Catalog Number
    61856-M
  • Max Rpm
    2430 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    137000 N
  • Radial Static Load Capacity
    176000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801540315

Overview

Mfr description
61856-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text