Motion
MDSUB1-90D
M(D)SUB*1~20, Rotary Table, Basic Type - 90 ° Angle of Rotation
Mi Item #02737347
MFR #MDSUB1-90D
Price$369.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M(D)SUB*1~20, Rotary Table, Basic Type - 90 ° Angle of Rotation
Mi Item #02737347
MFR #MDSUB1-90D

Mfr description
MDSUB1-90D ROTARY TABLE, BASICTYPE
  • Rotary table/vane style
  • Size 1, 3, 7, 20
  • Single vane & double vane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.42/each

Specifications

Dimensions

  • Body Size
    1
  • Port 1 Size/Type
    Side
  • Port 2 Size/Type
    Side

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)