Motion
IS1665
Tensioner Parts & Hardware - Machined Shoulder Stud, 6.4375 in OAL, Steel Material
Mi Item #02737419
MFR #IS1665
Price$106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 6.4375 in OAL, Steel Material
Mi Item #02737419
MFR #IS1665

Mfr description
IS-1665 MACHINE SHOULDER STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.20/each

Specifications

Dimensions

  • Base Diameter
    1-5/16 in
  • Base Length
    1/4 in
  • Overall Length
    6.4375 in
  • Shoulder Diameter
    1.3125 in
  • Shoulder Length
    0.2500 in
  • Thread Length
    6-7/16 in
  • Thread Size A
    1-14
  • Thread Size B
    1-14
  • Weight
    1.65

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Machined Shoulder Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)