Specifications
Dimensions
- Overall Height55 MM
- Overall Length74 MM
- Overall Width74 MM
Details
- Country of OriginJP
- Harmonization Code8483908080
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)