Motion
07A200
6 X 9 BLENDEX HAND PAD-GREY PK 60
MI ITEM #02737547
MFR #07A200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 9 BLENDEX HAND PAD-GREY PK 60
MI ITEM #02737547
MFR #07A200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07A200 6"X9" BLENDEX HAND PADS
  • Pads are washable and reusable; Replaces steel wool; General purpose sanding, deburring and finishing; General surface cleaning; Manual surface Finishing / Blending; Flexible rolls and sheets for general purpose sanding, deburring, surface cleaning and finishing. They easily adapt to irregular surfaces making them indispensable in repair or maintenance applications.

Specifications

  • Product Types
    Hand Pad
  • Abrasive Type
    Hand Pad
  • Abrasive Material
    Non-Woven Surface Conditioning
  • Grade
    Finishing / Polish
  • Pad Holder Color
    Gray
  • Overall Width
    6 in
  • Overall Length
    9 in
  • Overall Thickness
    0.4 in
  • Manufacturer Stock Number
    07A200
  • Manufacturer Upc Number
    662980066935
  • Package Quantity
    60
  • UPC_NO
    662980066935
  • Harmonization Code
    6805.30.0001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text