Motion
IR2120-N02
Precision Regulator - 0.16 scfm, 1/4 NPT, 0.73 to 116 psi
MI ITEM #02737608
MFR #IR2120-N02
List Price$171.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 0.16 scfm, 1/4 NPT, 0.73 to 116 psi
MI ITEM #02737608
MFR #IR2120-N02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.01/each for your price

Overview

Mfr description
IR2120-N02 PRECISION REG

Specifications

  • Maximum Air Flow
    0.16 scfm
  • Maximum Set Pressure
    116 psi
  • Set Pressure Range
    0.73 to 116 psi
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    NPT
  • Body Size
    2
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Weight
    0.86 lbs
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text