Motion
MUCPPL210-32W

AMI BEARINGS INC
MUCPPL210-32W

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #02737733
MFR #MUCPPL210-32W
Price$460.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL210-32W

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #02737733
MFR #MUCPPL210-32W

Mfr description
MUCPPL210-32W 2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-3/8 in
  • Bolt Center Diameter
    6-3/32 to 6-13/32 in
  • Bolt Center To Center Length
    6.0938 to 6.4063 in
  • Bolt Size
    5/8
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.0310 in
  • Housing Width
    2.3750 in
  • Inner Race Width
    2.0310 in
  • Inside Diameter
    2.0000 in
  • Length
    8.1250 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.4063 in
  • Min Bolt Hole Spacing
    6.0938 in
  • Overall Height
    4.5000 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.4688 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.8 lbs
  • Width
    2.3750 in, 60.32 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC210-32
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6-3/32 to 6-13/32 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PPL210
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC210-32
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250258116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)