Specifications
Dimensions
- Band Width3/4 in
Details
- Clamp TypeT-Bolt Hose Clamp
- MaterialStainless Steel
- Maximum Opening Capacity4-13/16 in
- Minimum Opening Capacity4-1/2 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)