Motion
SYN 1602 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYN 1602 35LB PAIL

SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, -30 to +400 °F
MI ITEM #02737960
MFR #SYN 1602 35LB PAIL
Price$811.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN 1602 35LB PAIL

SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, -30 to +400 °F
MI ITEM #02737960
MFR #SYN 1602 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$811.05/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Multi-purpose and heavy-duty industrial applications
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    260°C/500 °F
  • Flash Point
    262°C/505 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215530205
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -30 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN 1602
  • Temperature Range
    -30 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215530205
  • Viscosity
    218
  • Water Resistance
    Water Resistant

Overview

Mfr description
SYN-1602 L0302-035 35LB PAIL
  • Manufactured with 100% PAO synthetic base fluid
  • Outstanding effective lubricating temperature range, -50°F to 450°F
  • Unsurpassed oxidation stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought