Motion
SYN 1602 DRUM
SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, -30 to +400 °F
Mi Item #02737961
MFR #SYN 1602 DRUM
Price$2,798.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, -30 to +400 °F
Mi Item #02737961
MFR #SYN 1602 DRUM

Mfr description
SYN-1602 L0302-039 120 LB DRUM
  • Manufactured with 100% PAO synthetic base fluid
  • Outstanding effective lubricating temperature range, -50°F to 450°F
  • Unsurpassed oxidation stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,798.81/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Multi-purpose and heavy-duty industrial applications
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    260°C/500 °F
  • Flash Point
    262°C/505 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215430208
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -30 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN 1602
  • Temperature Range
    -30 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215430208
  • Viscosity
    218
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)