Motion
L0302-040
Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, -30 to +400 °F
MI ITEM #02737962
MFR #L0302-040
Price$11,750.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, -30 to +400 °F
MI ITEM #02737962
MFR #L0302-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11,750.34/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Multi-purpose and heavy-duty industrial applications
  • Base Type
    Lithium Complex
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    260°C/500 °F
  • Flash Point
    262°C/505°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215430215
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Temperature Range
    -30 to +400 °F
  • Type
    Extreme Pressure
  • Viscosity
    218
  • Water Resistance
    Water Resistant

Overview

Mfr description
SYN-1602 L0302-040 420LB DRUM
  • Manufactured with 100% PAO synthetic base fluid
  • Outstanding effective lubricating temperature range, -50°F to 450°F
  • Unsurpassed oxidation stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought