Motion
SYN 1601 DRUM
SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #02737966
MFR #SYN 1601 DRUM
Price$9,035.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #02737966
MFR #SYN 1601 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,035.57/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Multi-purpose and heavy-duty industrial applications
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    260°C/500 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215430116
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN 1601
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215430116
  • Viscosity
    218
  • Water Resistance
    Water Resistant

Overview

Mfr description
SYN-1601 L0301-040 420LB DRUM
  • Manufactured with 100% PAO synthetic base fluid
  • Outstanding effective lubricating temperature range, -50°F to 450°F
  • Unsurpassed oxidation stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought