Motion
SYN 1601 CTG
SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #02737967
MFR #SYN 1601 CTG
Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN 1600 Series Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #02737967
MFR #SYN 1601 CTG

Mfr description
L0301-098 GREASE SYN1601 13.5OZ CTG
  • Manufactured with 100% PAO synthetic base fluid
  • Outstanding effective lubricating temperature range, -50°F to 450°F
  • Unsurpassed oxidation stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.29/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Multi-purpose and heavy-duty industrial applications
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    260°C/500 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215330102
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    40
  • Series
    SYN 1601
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215330102
  • Viscosity
    218
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)