Motion
3203S/S
Pneumatic Socket - Stainless Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02738132
MFR #3203S/S
Your Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Stainless Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02738132
MFR #3203S/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.68/each(List $68.36)

Overview

Mfr description
3203S/S

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Material Specifics
    303 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.224 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text