Motion
AB3LS#20-11DB

ANCHOR FLUID POWER
AB3LS#20-11DB

3-Way Round Body Ball Valve - Manually Operated, 3-Way, 5075 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #02738147
MFR #AB3LS#20-11DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANCHOR FLUID POWER
AB3LS#20-11DB

3-Way Round Body Ball Valve - Manually Operated, 3-Way, 5075 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #02738147
MFR #AB3LS#20-11DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AB3LS#20-11DB

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    5075 psi
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • Porting Style
    L-Port
  • Body Seal Material
    Buna-N
  • Stem Seal Material
    Buna-N
  • Ball Material
    Carbon Steel
  • Stem Material
    Carbon Steel
  • Seat Material
    POM
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -22 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    212 °F
  • Series
    AB3
  • Standards
    RoHS Compliant
  • Surface Finish
    Zinc Chromate
  • Weight
    12.60 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text