Motion
AE2N1-11DB
2-Way Block Body Ball Valve - Manually Operated, 2-Way, 6090 psi Max, 1 NPT Port, Carbon Steel Body, Offset Handle
Mi Item #02738226
MFR #AE2N1-11DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Block Body Ball Valve - Manually Operated, 2-Way, 6090 psi Max, 1 NPT Port, Carbon Steel Body, Offset Handle
Mi Item #02738226
MFR #AE2N1-11DB

Mfr description
AE2N1-11DB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.5300 in
  • Port Size
    1 NPT
  • Weight
    5.00 lbs

Details

  • Ball Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    Buna-N
  • Connection Type
    SAE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    6090 psi
  • Min Operating Temperature
    -22 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    POM
  • Series
    AE2
  • Standards
    RoHS Compliant
  • Stem Material
    Carbon Steel
  • Stem Seal Material
    Buna-N
  • Surface Finish
    Zinc Chromate
  • Type
    Ball Valve
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)