Motion
AB2N1 1/4-11DB

ANCHOR FLUID POWER
AB2N1 1/4-11DB

2-Way Round Body Ball Valve - Manually Operated, 2-Way, 6090 psi Max, 1-1/4 NPT Port, Carbon Steel Body, Straight Handle
MI ITEM #02738227
MFR #AB2N1 1/4-11DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANCHOR FLUID POWER
AB2N1 1/4-11DB

2-Way Round Body Ball Valve - Manually Operated, 2-Way, 6090 psi Max, 1-1/4 NPT Port, Carbon Steel Body, Straight Handle
MI ITEM #02738227
MFR #AB2N1 1/4-11DB

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AB2N1 1/4-11DB

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6090 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Body Seal Material
    Buna-N
  • Stem Seal Material
    Buna-N
  • Ball Material
    Carbon Steel
  • Stem Material
    Carbon Steel
  • Seat Material
    POM
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -22 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    212 °F
  • Series
    AB2
  • Standards
    ANSI B.1.20.1, RoHS Compliant
  • Overall Length
    4.3300 in
  • Surface Finish
    Zinc Chromate
  • Weight
    15.40 lbs
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Type
    Ball Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text