Motion
6210-2Z/VA228

SKF
6210-2Z/VA228

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #02738276
MFR #6210-2Z/VA228
Price$592.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6210-2Z/VA228

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #02738276
MFR #6210-2Z/VA228

Mfr description
6210 2Z VA 228
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.06 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    6210 2Z VA 228
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6210-2Z/VA228 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, double shielded closure, 90 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    6210-2Z/VA228
  • Max Rpm
    120 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8340 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Resistance Features
    Extreme Temperature
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570996944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)