Motion
CPA43-2Z

ROLLON CORP
CPA43-2Z

Cam Guided Rail Component - CPA Series, Roller, 43 mm Rail Size, For Use With: Sliders 43, T & U Rail
Mi Item #02738332
MFR #CPA43-2Z
Price$67.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CPA43-2Z

Cam Guided Rail Component - CPA Series, Roller, 43 mm Rail Size, For Use With: Sliders 43, T & U Rail
Mi Item #02738332
MFR #CPA43-2Z

Mfr description
CPA43-2Z, RLR WITH ECC PIVOT
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.28/each

Specifications

Dimensions

  • Rail Size
    43 mm
  • Weight
    0.132 lb

Details

  • Acceleration
    15 m/s²
  • Component Type
    Roller
  • Operating Temperature
    -20°C/+120 °C
  • Radial Static Load Capacity
    2750 N
  • Series
    CPA
  • Speed
    7 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)