Motion
7204 BECBY

SKF
7204 BECBY

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, 40 ° Contact Angle
Mi Item #02738416
MFR #7204 BECBY
Price$125.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7204 BECBY

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, 40 ° Contact Angle
Mi Item #02738416
MFR #7204 BECBY

Mfr description
7204 BECBY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.13/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.25 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7204 BECBY
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577611949
  • Max Rpm
    18000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    8.3 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577611949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)