Motion
23202

PFERD
23202

Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut, 1-11/16 in Overall Length
Mi Item #02738464
MFR #23202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
23202

Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut, 1-11/16 in Overall Length
Mi Item #02738464
MFR #23202

Mfr description
23202 1/2 D 3/4 L .005 THK ROT WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    1/2 in
  • Overall Length
    1-11/16 in
  • Shank Diameter
    1/8 in
  • Shank Length
    1-3/16 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Cylindrical
  • Trade Number
    SC-51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)