Motion
372639-2
372639-2
MI ITEM #02738528
MFR #372639-2
List Price$1,873.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
372639-2
MI ITEM #02738528
MFR #372639-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,873.40/each for your price

Overview

Mfr description
V201P8P1B11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    26.5 cm³/r
  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT
  • Maximum Flow Rate
    68.1431808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2800 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    90° Counterclockwise
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text