Motion
FC8779-1212-333

DANFOSS AEROQUIP LLC
FC8779-1212-333

Aeroquip (Eaton) FC8779 Series Crimp Hose Fittings Nipple Assembly - Stainless Steel Material, Female
Mi Item #02738557
MFR #FC8779-1212-333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC8779-1212-333

Aeroquip (Eaton) FC8779 Series Crimp Hose Fittings Nipple Assembly - Stainless Steel Material, Female
Mi Item #02738557
MFR #FC8779-1212-333

Mfr description
FC8779-1212-333 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.44 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.41 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.56 in
  • Length
    2.29 in
  • Overall Length
    2.29 in
  • Thread Size
    1 1/16-12
  • Weight
    0.23 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    FC8779-1212-333
  • Manufacturer Upc Number
    678146146052
  • Material
    Stainless Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146146052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)