Motion
10278
Thread Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, #10 – 32 Thread Size, UNF, Right Hand Direction
Mi Item #02738654
MFR #10278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, #10 – 32 Thread Size, UNF, Right Hand Direction
Mi Item #02738654
MFR #10278

Mfr description
10278-00-B 771-10-32B TAP
  • These general-purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials
  • The chips are retained in the flutes during use
  • Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Thread Length  
    7/8 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Bottoming
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Series
    102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)