Motion
8KF8
K-Series Hydraulic Socket - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 4000 psi PSI, 1 in Body Size, Buna-N Seal
MI ITEM #02738742
MFR #8KF8
Price$73.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Socket - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 4000 psi PSI, 1 in Body Size, Buna-N Seal
MI ITEM #02738742
MFR #8KF8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.81/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.63 in
  • Length
    3.88 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    12400 psi
  • Coupling Component
    Socket
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    50 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
8KF8 1" COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text