Motion
167-0063-001
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 15.26 in³/r Displacement, 1-1/4 in, 20 gpm
MI ITEM #02738765
MFR #167-0063-001
Price$1,591.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 15.26 in³/r Displacement, 1-1/4 in, 20 gpm
MI ITEM #02738765
MFR #167-0063-001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,591.65/each

Specifications

Dimensions

  • Continuous Torque
    6496 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1-1/4 in
  • Overall Height
    5.28 in
  • Overall Length
    8.43 in
  • Overall Width
    5.28 in

Details

  • Actual Mounting Flange
    Wheel, 4 Bolt; 108.0 [4.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle. 127 [5.00] Dia. Rear Mount Pilot
  • Actual Output Shaft
    Taper
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    15.26 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    300 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    188 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt Flange - 4.25 in Pilot (5 in Rear Pilot)
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    None
  • Series
    4000 - Wheel
  • Shaft Type
    Tapered

Overview

Mfr description
167-0063-001
  • Shuttle valve with back-pressure relief valve
  • Higher bearing capacity than the 2000 Series
  • Torque of the 4000 Series.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought