Motion
882-671781

REXNORD INC
882-671781

10148065 / HP882TAB SLBP-7.5IN (USE 10139143)
MI ITEM #02738917
MFR #882-671781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
882-671781

10148065 / HP882TAB SLBP-7.5IN (USE 10139143)
MI ITEM #02738917
MFR #882-671781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    9 in
  • Pin Diameter
    0.34 in
  • Weight
    0.50 lbs
  • Weight per Foot
    3.8 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934905124
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA

Overview

Mfr description
882-671781 SLBP882TK7.5 HP
  • HP882TAB LBP 7.5 Inch Wide Low Backline Pressure TableTop Chain Molded In Brown High Performance Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought