Motion
C85RAF16-40
C85RAF16-40
MI ITEM #02739195
MFR #C85RAF16-40
List Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85RAF16-40
MI ITEM #02739195
MFR #C85RAF16-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.27/each for your price

Overview

Mfr description
C85RAF16-40
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: direct mount
  • Cushion: rubber bumper only
  • Strokes (mm): up to 160 (depending on bore)
  • Auto switches available (order separate)

Specifications

  • Series
    C85
  • Bore Diameter
    16 mm
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text