Motion
94ER1007

DODGE
94ER1007

Bearing Seal - 042036 Material
Mi Item #02739716
MFR #94ER1007
Price$1,550.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
94ER1007

Bearing Seal - 042036 Material
Mi Item #02739716
MFR #94ER1007

Mfr description
94ER1007 (042036)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,550.08/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042036
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475254200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)