Motion
CF8FBUUR
Crowned Cam Follower - 19 Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #02739776
MFR #CF8FBUUR
Price$167.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #02739776
MFR #CF8FBUUR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.38/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006630
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3400 N
  • Radial Static Load Capacity
    3790 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557006630

Overview

Mfr description
CF8FBUUR STAINLESS CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought