Motion
CSEB224M100H 100MM CARTRIDGE RLR BRG

LINK-BELT
CSEB224M100H 100MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 100 mm Bore, 7-3/8 in OD, 101.6 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #02739835
MFR #CSEB224M100H 100MM CARTRIDGE RLR BRG
List Price$13,555.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M100H 100MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 100 mm Bore, 7-3/8 in OD, 101.6 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #02739835
MFR #CSEB224M100H 100MM CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,555.24/each for your price

Overview

Mfr description
CSEB224M100H CARTRIDGE CSE-B224M100H
  • 100.00 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    100 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.3750 in
  • Housing Width
    101.6 mm
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    128.59 mm
  • Overall Width
    6.1300 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327416782
  • Weight
    32.9 lbs
  • Max Rpm
    1400 rpm
  • Overall Height
    8.0000 in
  • Overall Length
    8.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text