Motion
ARX20-N02G
Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #02739872
MFR #ARX20-N02G
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #02739872
MFR #ARX20-N02G

Mfr description
ARX20-N02G REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.05/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    0.58 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    290 psi
  • Maximum Set Pressure
    123 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    ARX
  • Set Pressure Range
    7.3 to 123.3 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)