Motion
B602304
Keyless Bushings - B106 Series, 3.2500 in ID, 4.9210 in OD, 1.5940 in LTB
MI ITEM #02739971
MFR #B602304
Your Price$143.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 3.2500 in ID, 4.9210 in OD, 1.5940 in LTB
MI ITEM #02739971
MFR #B602304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.05/each(List $197.42)

Overview

Mfr description
B602304 B106 3-1/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    4545 ft lb
  • Maximum Transmitted Thrust
    33559 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M10 x 30
  • Hub Contact Pressure
    19144
  • Overall Length
    1.5940 in
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602304
  • Weight
    4.500 lbs
  • UPC_NO
    662345044516
  • Bore Diameter
    3.2500 in
  • Bore Size
    3.2500 in
  • Bolt Size
    M10 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text