Motion
KFB2M25K5 25MM FLANGE BALL BRG

LINK-BELT
KFB2M25K5 25MM FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #02740044
MFR #KFB2M25K5 25MM FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFB2M25K5 25MM FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #02740044
MFR #KFB2M25K5 25MM FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFB2M25K5 FLANG BLK KF-B2M25K5
  • 25 mm Mounted Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Preservative Only

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Intermediate Duty
  • Overall Length
    4.8900 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Overall Height
  • Housing Width
    9/16 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Harmonization Code
    8483204040
  • Max Operating Temperature
    194 °F
  • Description
    Link-Belt KFB2M25K5 Flange Blocks Ball Bearings - KFB2M25K5
  • Bolt Size
    3/8 in
  • Series
    200
  • Bore Length
    1-11/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    RP 1/8 PAR
  • Flange Mounting Type
    3-Bolt Bracket
  • Housing Construction
    One Piece
  • Housing Type
    3-Bolt Flange Bracket
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699403961
  • UPC_NO
    793699403961
  • Weight
    0.79 lbs
  • Static Load Capacity
    1760 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    3
  • Bolt Hole Spacing
    1.6250 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text