Motion
KFBS216

LINK-BELT
KFBS216

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740045
MFR #KFBS216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFBS216

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740045
MFR #KFBS216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFBS216 FLANG BLK KFB-S216
  • 1" Mounted Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bearing Number
    SG216ELK8299A
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Overall Length Diameter
  • Housing Width
    9/16 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    Black Oxide
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Length Through Bore
    2-1/64 in
  • Max Operating Temperature
    194 °F
  • Bolt Size
    3/8 in
  • Max Rpm
    6800 rpm
  • Series
    KFBS
  • Bore Length
    1-11/64 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Mobil FM222 Food Grade H1
  • Retainer Material
    NYLON
  • UPC_NO
    793699435085
  • Weight
    0.6 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text