Specifications
Dimensions
- Bolt Center To Center Length1.8750 in
- Bolt Hole Spacing1.8750 in
- Bolt Size3/8 in
- Bore Diameter1-1/4 in
- Bore Length1-11/32 in
- Housing Width9/16 in
- Length Through Bore2-11/64 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.7500 in
- Overall Length5.4700 in
- Overall Length Diameter3.2031 in
- Overall Width3.1900 in
- Weight1.1 lbs
Details
- Bearing MaterialBlack Oxide
- Bearing NumberSG2E20ELK8299A
- Bearing TypeBall
- Bore TypeStraight
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt KFBS2E20 Flange Blocks Ball Bearings - KFBS2E20
- Duty TypeIntermediate Duty
- Dynamic Load Capacity4390 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Flange Mounting Type3-Bolt Bracket
- Grease TypeMobil FM222 Food Grade H1
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialPolymer
- Housing Type3-Bolt Flange Bracket
- Locking DeviceSet Screw
- LubricantMOBIL FM222 FOOD GRADE H1
- Lubrication TypeRelubricatable
- Manufacturer Upc Number793699404661
- Max Operating Temperature194 °F
- Max Rpm5600 rpm
- Maximum Speed5600 rpm
- Mounting Type3-Bolt Bracket
- Number Of Mounting Holes3
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4390 lbs
- Radial Static Load Capacity2530 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- Self AligningYes
- Series200
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity2530 lbf
- Type Of BearingBall
- UPC_NO793699404661
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)