Motion
KFBS2E20D

LINK-BELT
KFBS2E20D

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740052
MFR #KFBS2E20D
Price$623.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFBS2E20D

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740052
MFR #KFBS2E20D

Mfr description
KFBS2E20D FLANG BLK KFB-S2E20D
  • 1 1/4" Mounted Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Open end cap with seal and rear auxilary dual lip seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.8750 in
  • Bolt Hole Spacing
    1.8750 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1-11/32 in
  • Housing Width
    9/16 in
  • Length Through Bore
    2-11/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7500 in
  • Overall Length
    5.4700 in
  • Overall Length Diameter  
    3.2031 in
  • Overall Width
    3.1900 in
  • Weight
    1.15 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG2E20ELK8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Cap Type
    Open End Cap
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt KFBS2E20D Flange Blocks Ball Bearings - KFBS2E20D
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    4390 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Bracket
  • Grease Type
    Mobil FM222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    3-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699361384
  • Max Operating Temperature
    194 °F
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    2530 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699361384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)